HAVIT

HAVIT SAE 90° flange adapter DIN 3901 metric WFG-3002/L22-ZiNi

  • ERIKS:14312680
Image 1
Image 2
Image 1
Image 2
Supplied without split flanges, bolt set and O-ring.
Save to list

€24.20/ pieceexcl. VAT

€29.28incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
WFG
Flange type
SAE 90° flange adapter
Pressure class
3000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Zinc-Nickel
Thread form
Metric 24° cone
Thread Size
22L - M30x2.0
Max. operation pressure
160 bar
B1
19 mm
B2
19 mm
S1
42 mm
S2
41 mm
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3189 In stock - Estimated delivery date 10/11/2026