HAVIT

HAVIT SAE 90° flange adapter DIN 3901 metric WFG-3001/L15-ZiNi

  • ERIKS:14312624
Image 1
Image 2
Image 1
Image 2
Supplied without split flanges, bolt set and O-ring.
Save to list

€27.80/ pieceexcl. VAT

€33.64incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
WFG
Flange type
SAE 90° flange adapter
Pressure class
3000 psi
SAE flange size
1/2 in
Material
Steel
Surface protection
Zinc-Nickel
Thread form
Metric 24° cone
Thread Size
15L - M22x1.5
Max. operation pressure
315 bar
B1
12 mm
B2
11 mm
S1
39 mm
S2
36 mm
Spare parts & accessories

€2.41/ pieceexcl. VAT

€2.92incl. VAT

2661 In stock - Estimated delivery date 10/11/2026