




€27.40/ pieceexcl. VAT
€33.15incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 90° flange adapter |
Pressure class | 3000 psi |
SAE flange size | 1/2 in |
Material | Steel |
Surface protection | Zinc Plated |
Thread form | Metric 24° cone |
Thread Size | 15L - M22x1.5 |
Max. operation pressure | 315 bar |
B1 | 12 mm |
B2 | 11 mm |
S1 | 39 mm |
S2 | 36 mm |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 10/11/2026