HAVIT

HAVIT SAE 90° flange adapter DIN 3901 metric complete WFG-6005/S30M

  • ERIKS:14313348
Image 1
Image 2
Image 1
Image 2
Supplied with two flange halves, screw set and O-ring.
Save to list

€81.70/ pieceexcl. VAT

€98.86incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
WFG
Flange type
SAE 90° flange adapter
Pressure class
6000 psi
SAE flange size
1.1/2 in
Material
Steel
Surface protection
Untreated
Thread form
Metric 24° cone
Thread Size
30S - M42x2.0
Max. operation pressure
350 bar
Weight
3.3 kg
A
M 42x2
B1
25 mm
B2
36 mm
C
79.3 mm
D
113 mm
E
36.5 mm
F
95 mm
I
13.5 mm
L
16.8 mm
M
M 16x55
S1
76 mm
S2
72 mm
Spare parts & accessories

€4.83/ pieceexcl. VAT

€5.84incl. VAT

1805 In stock - Estimated delivery date 10/11/2026