




€76.20/ pieceexcl. VAT
€92.20incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 90° flange adapter |
Pressure class | 6000 psi |
SAE flange size | 1.1/4 in |
Material | Steel |
Surface protection | Zinc Plated |
Thread form | Metric 24° cone |
Thread Size | 25S - M36x2.0 |
Max. operation pressure | 420 bar |
Weight | 2.08 kg |
A | M 36x2 |
B1 | 20 mm |
B2 | 31 mm |
C | 66.7 mm |
D | 95 mm |
E | 31.8 mm |
F | 78 mm |
I | 12 mm |
L | 14.6 mm |
M | M 12x35 |
S1 | 68 mm |
S2 | 58 mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1037 In stock - Estimated delivery date 10/11/2026