




€41.20/ pieceexcl. VAT
€49.85incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 90° flange adapter |
Pressure class | 6000 psi |
SAE flange size | 1 in |
Material | Steel |
Surface protection | Untreated |
Thread form | Metric 24° cone |
Thread Size | 25S - M36x2.0 |
Max. operation pressure | 420 bar |
Weight | 1.6 kg |
A | M 36x2 |
B1 | 20 mm |
B2 | 24 mm |
C | 57.2 mm |
D | 81 mm |
E | 27.8 mm |
F | 70 mm |
I | 12 mm |
L | 13.3 mm |
M | M 12x45 |
S1 | 60 mm |
S2 | 53 mm |