HAVIT

HAVIT SAE 90° flange adapter DIN 3901 metric complete WFG-6002/S25M

  • ERIKS:14313146
Image 1
Image 2
Image 1
Image 2
Supplied with two flange halves, screw set and O-ring.
Save to list

€35.20/ pieceexcl. VAT

€42.59incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
WFG
Flange type
SAE 90° flange adapter
Pressure class
6000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Untreated
Thread form
Metric 24° cone
Thread Size
25S - M36x2.0
Max. operation pressure
420 bar
Weight
1.09 kg
A
M 36x2
B1
17 mm
B2
17 mm
C
50.8 mm
D
71 mm
E
23.8 mm
F
60 mm
I
12 mm
L
10.5 mm
M
M 10x35
S1
48 mm
S2
48 mm
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3189 In stock - Estimated delivery date 10/11/2026