




€95.40/ pieceexcl. VAT
€115.43incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 90° flange adapter |
Pressure class | 3000 psi |
SAE flange size | 2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | Metric 24° cone |
Thread Size | 42L - M52x2.0 |
Max. operation pressure | 160 bar |
Weight | 2.69 kg |
A | M 52x2 |
B1 | 36 mm |
B2 | 45 mm |
C | 77.8 mm |
D | 102 mm |
E | 42.9 mm |
F | 97 mm |
I | 11 mm |
L | 13.3 mm |
M | M 12x35 |
S1 | 108 mm |
S2 | 80 mm |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2878 In stock - Estimated delivery date 10/11/2026