




€63.80/ pieceexcl. VAT
€77.20incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 90° flange adapter |
Pressure class | 3000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | Metric 24° cone |
Thread Size | 42L - M52x2.0 |
Max. operation pressure | 160 bar |
Weight | 1.97 kg |
A | M 52x2 |
B1 | 36 mm |
B2 | 36 mm |
C | 69.9 mm |
D | 94 mm |
E | 35.7 mm |
F | 83 mm |
I | 11 mm |
L | 13.3 mm |
M | M 12x35 |
S1 | 55 mm |
S2 | 58 mm |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 10/11/2026