HAVIT

HAVIT SAE 90° flange adapter DIN 3901 metric complete WFG-3002/L18M

  • ERIKS:14312665
Image 1
Image 2
Image 1
Image 2
Supplied with two flange halves, screw set and O-ring.
Save to list

€30.90/ pieceexcl. VAT

€37.39incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
WFG
Flange type
SAE 90° flange adapter
Pressure class
3000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Untreated
Thread form
Metric 24° cone
Thread Size
18L - M26x1.5
Max. operation pressure
315 bar
Weight
0.63 kg
A
M 26x1.5
B1
15 mm
B2
19 mm
C
47.6 mm
D
65 mm
E
22.3 mm
F
52 mm
I
7.5 mm
L
10.5 mm
M
M 10x30
S1
42 mm
S2
39 mm
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3189 In stock - Estimated delivery date 10/11/2026