HAVIT

HAVIT SAE 90° flange adapter BSP-60° WFG-6003-G1-ZiNi

  • ERIKS:14313249
Image 1
Image 2
Image 1
Image 2
Supplied without split flanges, bolt set and O-ring.
Save to list

€60.70/ pieceexcl. VAT

€73.45incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
WFG
Flange type
SAE 90° flange adapter
Pressure class
6000 psi
SAE flange size
1 in
Material
Steel
Surface protection
Zinc-Nickel
Thread form
BSP 60° cone
Thread Size
G 1"
Max. operation pressure
420 bar
A
G 1"
B1
22.2 mm
B2
24 mm
S1
60 mm
S2
59 mm
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

986 In stock - Estimated delivery date 10/11/2026