




€65.90/ pieceexcl. VAT
€79.74incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 90° flange adapter |
Pressure class | 3000 psi |
SAE flange size | 1.1/4 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread form | BSP 60° cone |
Thread Size | G 1.1/4" |
Max. operation pressure | 280 bar |
A | G 1.1/4" |
B1 | 28.6 mm |
B2 | 24 mm |
S1 | 50 mm |
S2 | 60 mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1037 In stock - Estimated delivery date 10/11/2026