




€58.80/ pieceexcl. VAT
€71.15incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 90° flange adapter |
Pressure class | 3000 psi |
SAE flange size | 1 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread form | BSP 60° cone |
Thread Size | G 1" |
Max. operation pressure | 320 bar |
A | G 1" |
B1 | 22.2 mm |
B2 | 25 mm |
S1 | 45 mm |
S2 | 52 mm |