




€57.90/ pieceexcl. VAT
€70.06incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 90° flange adapter |
Pressure class | 3000 psi |
SAE flange size | 3/4 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread form | BSP 60° cone |
Thread Size | G 3/4" |
Max. operation pressure | 350 bar |
A | G 3/4" |
B1 | 16.7 mm |
B2 | 19 mm |
S1 | 42 mm |
S2 | 50 mm |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3189 In stock - Estimated delivery date 10/11/2026