




€40.70/ pieceexcl. VAT
€49.25incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 90° flange adapter |
Pressure class | 3000 psi |
SAE flange size | 1/2 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread form | BSP 60° cone |
Thread Size | G 1/2" |
Max. operation pressure | 350 bar |
A | G 1/2" |
B1 | 11 mm |
B2 | 11 mm |
S1 | 39 mm |
S2 | 40 mm |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 10/11/2026