




€127.00/ pieceexcl. VAT
€153.67incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 90° flange adapter |
Pressure class | 6000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP 60° cone |
Thread Size | G 1.1/2" |
Max. operation pressure | 420 bar |
Weight | 1.24 kg |
A | G 1.1/2" |
B1 | 33.3 mm |
B2 | 36 mm |
C | 79.3 mm |
D | 113 mm |
E | 36.5 mm |
F1 | 123.5 mm |
F2 | 95 mm |
L | 16.8 mm |
M | M 16x55 |
S1 | 76 mm |
S2 | 76 mm |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 09/11/2026