HAVIT

HAVIT SAE 90° flange adapter BSP-60° complete WFG-3005-G11/2M

  • ERIKS:14313060
Image 1
Image 2
Image 1
Image 2
Supplied with two flange halves, screw set and O-ring.
Save to list

€91.30/ pieceexcl. VAT

€110.47incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
WFG
Flange type
SAE 90° flange adapter
Pressure class
3000 psi
SAE flange size
1.1/2 in
Material
Steel
Surface protection
Untreated
Thread form
BSP 60° cone
Thread Size
G 1.1/2"
Max. operation pressure
210 bar
Weight
1.19 kg
A
G 1.1/2"
B1
33.3 mm
B2
36 mm
C
69.9 mm
D
94 mm
E
35.7 mm
F1
117.5 mm
F2
83 mm
L
13.3 mm
M
M 12x35
S1
76 mm
S2
76 mm
Spare parts & accessories

€4.83/ pieceexcl. VAT

€5.84incl. VAT

1805 In stock - Estimated delivery date 10/11/2026