




€75.20/ pieceexcl. VAT
€90.99incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 90° flange adapter |
Pressure class | 3000 psi |
SAE flange size | 1.1/4 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP 60° cone |
Thread Size | G 1.1/4" |
Max. operation pressure | 280 bar |
Weight | 0.67 kg |
A | G 1.1/4" |
B1 | 28.6 mm |
B2 | 24 mm |
C | 58.7 mm |
D | 79 mm |
E | 30.2 mm |
F1 | 94.5 mm |
F2 | 73 mm |
L | 10.5 mm |
M | M 10x30 |
S1 | 50 mm |
S2 | 60 mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1037 In stock - Estimated delivery date 10/11/2026