




€46.50/ pieceexcl. VAT
€56.27incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 90° flange adapter |
Pressure class | 3000 psi |
SAE flange size | 1/2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP 60° cone |
Thread Size | G 1/2" |
Max. operation pressure | 350 bar |
Weight | 0.18 kg |
A | G 1/2" |
B1 | 11 mm |
B2 | 11 mm |
C | 38.1 mm |
D | 54 mm |
E | 17.5 mm |
F1 | 63 mm |
F2 | 46 mm |
L | 8.5 mm |
M | M 8x25 |
S1 | 39 mm |
S2 | 40 mm |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 10/11/2026