




€37.50/ pieceexcl. VAT
€45.38incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE 90° flange |
Pressure class | 6000 psi |
SAE flange size | 3/4 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP |
Thread Size | G 3/4" |
Max. operation pressure | 420 bar |
Fastening screws | M 10x35 |
Weight | 0.8 kg |
A | G 3/4" |
B | 19 mm |
C | 50.8 mm |
D | 70 mm |
E | 23.8 mm |
F1 | 70 mm |
F2 | 56 mm |
H | 19 mm |
I | 20 mm |
L | 11 mm |
M | M 10x35 |
S1 | 28 mm |
S2 | 43 mm |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3199 In stock - Estimated delivery date 05/11/2026