




€96.50/ pieceexcl. VAT
€116.77incl. VAT
13 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE 90° flange |
Pressure class | 3000 psi |
SAE flange size | 2.1/2 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread form | BSP |
Thread Size | G 2.1/2" |
Max. operation pressure | 175 bar |
Fastening screws | M 12x45 |
A | G 2.1/2" |
B | 60/57 mm |
C | 88.9 mm |
D | 115 mm |
E | 50.8 mm |
F1 | 127 mm |
F2 | 96 mm |
H | 25 mm |
I | 30 mm |
L | 13.5 mm |
M | M 12x45 |
S1 | 50 mm |
S2 | 77 mm |