HAVIT

HAVIT SAE 90° BSPP threaded flange AFS-108/90G-ZiNi

  • ERIKS:14306998
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€72.50/ pieceexcl. VAT

€87.73incl. VAT

11 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE 90° flange
Pressure class
3000 psi
SAE flange size
2 in
Material
Steel
Surface protection
Zinc-Nickel
Thread form
BSP
Thread Size
G 2"
Max. operation pressure
210 bar
Fastening screws
M 12x45
Weight
2 kg
A
G 2"
B
51 mm
C
77.8 mm
D
110 mm
E
42.9 mm
F1
110 mm
F2
94 mm
H
25 mm
I
28 mm
L
13.5 mm
M
M 12x45
S1
42 mm
S2
65 mm
Spare parts & accessories

€5.79/ pieceexcl. VAT

€7.01incl. VAT

2886 In stock - Estimated delivery date 09/11/2026