




€60.90/ pieceexcl. VAT
€73.69incl. VAT
14 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE 90° flange |
Pressure class | 3000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread form | BSP |
Thread Size | G 1.1/2" |
Max. operation pressure | 210 bar |
Fastening screws | M 12x45 |
Weight | 1.6 kg |
A | G 1.1/2" |
B | 38 mm |
C | 69.9 mm |
D | 93 mm |
E | 35.7 mm |
F1 | 95 mm |
F2 | 83 mm |
H | 25 mm |
I | 25 mm |
L | 13.5 mm |
M | M 12x45 |
S1 | 38 mm |
S2 | 56 mm |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 06/11/2026