




€44.50/ pieceexcl. VAT
€53.85incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE 90° flange |
Pressure class | 3000 psi |
SAE flange size | 1.1/4 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP |
Thread Size | G 1.1/4" |
Max. operation pressure | 280 bar |
Fastening screws | M 10x40 |
Weight | 1.3 kg |
A | G 1.1/4" |
B | 32 mm |
C | 58.7 mm |
D | 79 mm |
E | 30.2 mm |
F1 | 85 mm |
F2 | 73 mm |
H | 21 mm |
I | 22 mm |
L | 11.5 mm |
M | M 10x40 |
S1 | 34 mm |
S2 | 51 mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1287 In stock - Estimated delivery date 05/11/2026