HAVIT

HAVIT SAE 90° BSPP threaded flange AFS-102/90G

  • ERIKS:14306686
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€37.60/ pieceexcl. VAT

€45.50incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE 90° flange
Pressure class
3000 psi
SAE flange size
1 in
Material
Steel
Surface protection
Untreated
Thread form
BSP
Thread Size
G 1"
Max. operation pressure
320 bar
Fastening screws
M 10x35
Weight
0.8 kg
A
G 1"
B
22 mm
C
52.4 mm
D
70 mm
E
26.2 mm
F1
71 mm
F2
51 mm
H
19 mm
I
20 mm
L
11 mm
M
M 10x35
S1
28 mm
S2
43 mm
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

1006 In stock - Estimated delivery date 05/11/2026