




€33.50/ pieceexcl. VAT
€40.53incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE 90° flange |
Pressure class | 3000 psi |
SAE flange size | 3/4 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP |
Thread Size | G 3/4" |
Max. operation pressure | 350 bar |
Fastening screws | M 10x35 |
Weight | 0.55 kg |
A | G 3/4" |
B | 19 mm |
C | 47.6 mm |
D | 65 mm |
E | 22.3 mm |
F1 | 63 mm |
F2 | 52 mm |
H | 18 mm |
I | 19 mm |
L | 11 mm |
M | M 10x35 |
S1 | 24 mm |
S2 | 38 mm |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3199 In stock - Estimated delivery date 05/11/2026