HAVIT

HAVIT SAE 45° flange adapter JIC 37° complete WFG-6003-45-J1.1/16M

  • ERIKS:14313227
Image 1
Image 2
Image 1
Image 2
Supplied with two flange halves, screw set and O-ring.
Save to list

€41.40/ pieceexcl. VAT

€50.09incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
WFG
Flange type
SAE 45° flange adapter
Pressure class
6000 psi
SAE flange size
1 in
Material
Steel
Surface protection
Untreated
Thread form
JIC 37° cone
Thread Size
1.1/16-12 UN
Max. operation pressure
400 bar
Fastening screws
M 12x45
A
1.1/16-12 UN
B1
15.5 mm
B2
24 mm
C
57.2 mm
D
81 mm
E
27.8 mm
F
70 mm
L
13.3 mm
S1
47 mm
S2
37.35 mm
SW
41 mm
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

986 In stock - Estimated delivery date 10/11/2026