HAVIT

HAVIT SAE 45° flange adapter DIN 3901 metric WFG-3004-45-S38-CR3

  • ERIKS:14312965
Image 1
Image 2
Image 1
Image 2
Supplied without split flanges, bolt set and O-ring.
Save to list

€34.70/ pieceexcl. VAT

€41.99incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
WFG
Flange type
SAE 45° flange adapter
Pressure class
3000 psi
SAE flange size
1.1/4 in
Material
Steel
Surface protection
Zinc Plated
Thread form
Metric 24° cone
Thread Size
38S - M52x2.0
Max. operation pressure
280 bar
B1
27 mm
B2
27 mm
S1
51.8 mm
S2
40.4 mm
SW
41 mm
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1037 In stock - Estimated delivery date 10/11/2026