HAVIT

HAVIT SAE 45° flange adapter DIN 3901 metric WFG-3002-45-S25-CR3

  • ERIKS:14312734
Image 1
Image 2
Image 1
Image 2
Supplied without split flanges, bolt set and O-ring.
Save to list

€23.00/ pieceexcl. VAT

€27.83incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
WFG
Flange type
SAE 45° flange adapter
Pressure class
3000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Zinc Plated
Thread form
Metric 24° cone
Thread Size
25S - M36x2.0
Max. operation pressure
350 bar
B1
20 mm
B2
19 mm
S1
40.15 mm
S2
32.5 mm
SW
30 mm
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3189 In stock - Estimated delivery date 10/11/2026