HAVIT

HAVIT SAE 45° flange adapter DIN 3901 metric complete WFG-3003-45-S25M

  • ERIKS:14312817
Image 1
Image 2
Image 1
Image 2
Supplied with two flange halves, screw set and O-ring.
Save to list

€34.20/ pieceexcl. VAT

€41.38incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
WFG
Flange type
SAE 45° flange adapter
Pressure class
3000 psi
SAE flange size
1 in
Material
Steel
Surface protection
Untreated
Thread form
Metric 24° cone
Thread Size
25S - M36x2.0
Max. operation pressure
250 bar
Fastening screws
M 10x30
Weight
0.42 kg
A
M 36x2
B1
20 mm
B2
25 mm
C
52.4 mm
D
70 mm
E
26.2 mm
F
59 mm
I
12 mm
L
10.5 mm
S1
47 mm
S2
37.35 mm
SW
36 mm
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

986 In stock - Estimated delivery date 10/11/2026