




€30.20/ pieceexcl. VAT
€36.54incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 45° flange adapter |
Pressure class | 3000 psi |
SAE flange size | 3/4 in |
Material | Steel |
Surface protection | Untreated |
Thread form | Metric 24° cone |
Thread Size | 18L - M26x1.5 |
Max. operation pressure | 315 bar |
Fastening screws | M 10x30 |
Weight | 0.27 kg |
A | M 26x1.5 |
B1 | 15 mm |
B2 | 19 mm |
C | 47.6 mm |
D | 65 mm |
E | 22.2 mm |
F | 52 mm |
I | 7.5 mm |
L | 10.5 mm |
S1 | 40.15 mm |
S2 | 32.5 mm |
SW | 30 mm |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3189 In stock - Estimated delivery date 10/11/2026