




€87.70/ pieceexcl. VAT
€106.12incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 45° flange adapter |
Pressure class | 6000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP 60° cone |
Thread Size | G 1.1/2" |
Max. operation pressure | 420 bar |
Fastening screws | M 16x55 |
A | G 1.1/2" |
B1 | 33.3 mm |
B2 | 36 mm |
C | 79.4 mm |
D | 113 mm |
E | 36.5 mm |
F | 95 mm |
L | 16.8 mm |
S1 | 60.45 mm |
S2 | 45.2 mm |
SW | 50 mm |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 10/11/2026