




€69.90/ pieceexcl. VAT
€84.58incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 45° flange adapter |
Pressure class | 6000 psi |
SAE flange size | 1.1/4 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP 60° cone |
Thread Size | G 1.1/4" |
Max. operation pressure | 420 bar |
Fastening screws | M 12x45 |
A | G 1.1/4" |
B1 | 28.6 mm |
B2 | 31 mm |
C | 66.7 mm |
D | 95 mm |
E | 31.8 mm |
F | 78 mm |
L | 13.3 mm |
S1 | 51.8 mm |
S2 | 40.4 mm |
SW | 46 mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1037 In stock - Estimated delivery date 10/11/2026