HAVEP

HAVEP Trousers Basic 8316 polyester/cotton white, size 50

  • ERIKS:12247193
  • Manufacturer:8713042037690
Image 1
DESCRIPTION
Work trousers from the HAVEP® Basic collection. These trousers with elasticated waist are made of polyester/cotton.
FEATURES
concealed zip
2 inset side pockets
elasticated waist
QUALITY
65%/35% - polyester/cotton - 2/1 twill - 245gr/m²
Save to list

€29.21/ pieceexcl. VAT

€35.34incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVEP
Series
8316
Model
Craftmen's Trousers
Size
50
Colour
White