HAVEP

HAVEP Overall 2033 navy blue size 46 cotton/polyester antistatic

  • ERIKS:12245567
  • Manufacturer:8718641229125
Image 1
Description: covered press-stud fastening, 2 side pockets with flap, 2 lockable side slits, 2 breast pockets with flap, back pocket with flap, ruler pocket with flap, knee pockets, elasticated back, back pleats, sleeves with adjustable press-studs, reflective stonor stripingDescription of the quality: MQ - 80%/19%/1% cotton/polyester/antistatic, 4/1 satin weave + FC, 280 gr/m2Collection:HaVeP 5safetyThe unique advantages:
  • Protects against the 5 main work hazards
  • Wearer comfort and freedom of movement thanks to a fabric quality that is not excessively heavy
  • Representative appearance based on the use of corporate colours
Save to list

€122.95/ pieceexcl. VAT

€148.77incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVEP
Series
2033
Model
Boilersuits
Size
46
Material
Poly-cotton
Colour
Navy blue