HAVEP

HAVEP Bomber jacket 5032 polyester/cotton, black size 3XL

  • ERIKS:12246739
  • Manufacturer:8713042168509
Image 1
Image 2
Image 1
Image 2
Suitable for people working in different areas
Robust clothing with proven durability
Comfortable on cold days
Material
  • 67%/33% polyester/cotton
  • 3/1 twill
  • 240 g/m2
Description
  • Zip
  • 2x side slash pockets
  • 2x diagonal chest pockets with zip, 1 with mobile phone pocket
  • Inner pocket with zip
  • Sleeve pocket with zip
  • Elasticated waist
  • Elasticated cuffs
Save to list

€72.48/ pieceexcl. VAT

€87.70incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVEP
Series
5032
Size
3XL
Colour
Black
Model
Pilot jacket
Material
Cotton/Polyester