HAROMAC

HAROMAC Painter trowel with wooden handle 80mm

  • ERIKS:13658527
  • Manufacturer:4005153050076
Image 1
Paint scraper

Design: Spade made of steel, flexible, with flat, oval-shaped wooden handle with hanging hole.

Save to list

€1.80/ pieceexcl. VAT

€2.18incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAROMAC
Spatula width
80 mm
Material
Steel
Type
Joint knifes