HAROMAC

HAROMAC Painter trowel with wooden handle 30mm

  • ERIKS:13678242
  • Manufacturer:4005153050021
Image 1
Paint scraper

Design: Spade made of steel, flexible, with flat, oval-shaped wooden handle with hanging hole.

Save to list

€1.68/ pieceexcl. VAT

€2.03incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAROMAC
Spatula width
30 mm
Material
Steel
Type
Joint knifes