
€195.00/ pieceexcl. VAT
€235.95incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Product | Braided packing |
Shape | Square |
Type | Rameh |
Material | Vegetable fibre |
Colour | Red |
Width | 13 mm |
Height | 13 mm |
Length per box | 14.1 m |
Weight per box | 3 kg |
pH range | from 6 to 9 |
Temperature range | from -40 to 120 °C |
Pressure in rotary pump (max.) | 160 bar |
Pressure in plunger pump (max.) | 100 bar |
Speed in rotary pump (max.) | 10 m/s |
Speed in plunger pump (max.) | 1 m/s |
Tradename | HAMAR |