
€200.00/ pieceexcl. VAT
€242.00incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Length per box | 19.8 m |
pH range | from 6 to 9 |
Temperature range | from -40 to 120 °C |
Weight per box | 3 kg |