
€567.00/ pieceexcl. VAT
€686.07incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Length per box | 92.6 m |
pH range | from 0 to 14 |
Temperature range | from -30 to 400 °C |
Weight per box | 1 kg |