
€1,634.00/ pieceexcl. VAT
€1,977.14incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Product | Braided packing |
Shape | Square |
Type | Eri-Carbon |
Material | Carbon |
Colour | Grey |
Width | 15 mm |
Height | 15 mm |
Length per box | 11.1 m |
Weight per box | 3 kg |
pH range | from 0 to 14 |
Temperature range | from -30 to 400 °C |
Pressure in valve (max.) | 300 bar |
Speed in valve (max.) | 2 m/s |
Tradename | HAMAR |