
€1,101.00/ pieceexcl. VAT
€1,332.21incl. VAT
2 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Length per box | 5.1 m |
pH range | from 0 to 14 |
Temperature range | from -100 to 280 °C |
Weight per box | 3 kg |