
€1,089.00/ pieceexcl. VAT
€1,317.69incl. VAT
0.857 In stock - Estimated delivery date 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Length per box | 12.6 m |
pH range | from 0 to 14 |
Temperature range | from -100 to 280 °C |
Weight per box | 3 kg |