
€703.00/ pieceexcl. VAT
€850.63incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Product | Braided packing |
Shape | Rectangle |
Type | 642 |
Material | Carbon/PTFE |
Colour | Grey / White |
Width | 11 mm |
Height | 7 mm |
Length per box | 15.8 m |
Weight per box | 2 kg |
pH range | from 0 to 14 |
Temperature range | from -100 to 280 °C |
Pressure in rotary pump (max.) | 250 bar |
Speed in rotary pump (max.) | 20 m/s |
Tradename | HAMAR |