HAMAR

HAMAR Braided Packing type 628 25x25mm

  • ERIKS:11080239
Image 1
This gland packing material from HAMAR is one of the most universally used pump gaskets. The product is widely used in applications involving centrifugal pumps, mixers, agitators and reciprocating rods. It consists of a PTFE graphite compound (woven from 100% GFO expanded PTFE fibres) and also contains a silicone-based running-in lubricant. In addition, this gland packing is approved by the FMPA institute for the food industry and has good thermal conductivity. You can easily install this product in your application.

Save to list
Not available in webshop
Estimated delivery date - 07/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAMAR
Length per box
10 m
pH range
from 0 to 14
Temperature range
from -100 to 280 °C
Weight per box
10 kg