
€1,222.00/ pieceexcl. VAT
€1,478.62incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Product | Braided packing |
Shape | Rectangle |
Type | 626 |
Material | PTFE/Graphite |
Colour | Grey |
Width | 10 mm |
Height | 14 mm |
Length per box | 14.7 m |
Weight per box | 3 kg |
pH range | from 0 to 14 |
Temperature range | from -200 to 280 °C |
Pressure in valve (max.) | 250 bar |
Pressure in plunger pump (max.) | 800 bar |
Speed in valve (max.) | 2 m/s |
Speed in plunger pump (max.) | 2 m/s |
Tradename | HAMAR |