
€964.00/ pieceexcl. VAT
€1,166.44incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Product | Braided packing |
Shape | Rectangle |
Type | 622 |
Material | PTFE |
Colour | Yellow |
Width | 10 mm |
Height | 14 mm |
Length per box | 12 m |
Weight per box | 3 kg |
pH range | from 0 to 14 |
Temperature range | from -10 to 250 °C |
Pressure in rotary pump (max.) | 15 bar |
Pressure in valve (max.) | 100 bar |
Speed in rotary pump (max.) | 8 m/s |
Speed in valve (max.) | 2 m/s |
Tradename | HAMAR |