
€785.00/ pieceexcl. VAT
€949.85incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Product | Braided packing |
Shape | Square |
Type | 617 |
Material | PTFE |
Colour | White |
Width | 13 mm |
Height | 13 mm |
Length per box | 10.2 m |
Weight per box | 3 kg |
pH range | from 0 to 14 |
Temperature range | from -200 to 280 °C |
Pressure in valve (max.) | 250 bar |
Pressure in plunger pump (max.) | 500 bar |
Speed in valve (max.) | 2 m/s |
Speed in plunger pump (max.) | 2 m/s |
Tradename | HAMAR |