
€1,121.00/ pieceexcl. VAT
€1,356.41incl. VAT
0.858 In stock - Estimated delivery date 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,121.00 | - |
3+ | €1,008.90 | 10.00% |
5+ | €952.85 | 15.00% |
10+ | €896.80 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Product | Braided packing |
Shape | Square |
Type | 617 |
Material | PTFE |
Colour | White |
Width | 12.7 mm |
Height | 12.7 mm |
Length per box | 10.5 m |
Weight per box | 3 kg |
pH range | from 0 to 14 |
Temperature range | from -200 to 280 °C |
Pressure in valve (max.) | 250 bar |
Pressure in plunger pump (max.) | 500 bar |
Speed in valve (max.) | 2 m/s |
Speed in plunger pump (max.) | 2 m/s |
Tradename | HAMAR |